Cole-Parmer Toroidal Conductivity transmitter, CPVC, 0 to 100 mS

Representative image only.

Cole-Parmer Toroidal Conductivity transmitter, CPVC, 0 to 100 mS

Cole-Parmer | Item: 1950402

Cole-Parmer® Toroidal Conductivity Transmitters

₹103,000.00INR / Each

₹103,000.00INR / Each
Product Description

Key Features

  • In-line or submersible installation
  • CPVC and PVDF models available
  • Built in 100 Ω Pt RTD temperature compensation
  • 1 year warranty

More About this Item

The electrodeless conductivity sensor is coupled with a two-wire, loop-powered 4 to 20 mA transmitter. The sensor requires an 11 to 24 VDC power supply and has a maximum draw of 600 ohms. If 11 to 24 VDC power is not already available, order process meter 94785-12 to power and display the sensor measurements, or refer to our process meter section for other models.
The isolated 4 to 20 mA output can be used for control applications, connected to a recorder, or an alarm. The sensor has a temperature coefficient of 0.3%/degC, and measures 8''L x 1-1/2'' diameter with 4-1/2'' insertion depth. Sensor comes with a 10-ft cable with tinned ends.

1 Year Warranty
Specifications
  • Cell TypeToroidal
  • Body MaterialCPVC
  • Fitting1½" NPT(M)
  • Mounting TypeThreaded
  • Max temperature (° C)40
  • Max temperature (° F)104
  • Length (cm)20.3
  • Length (in)8
  • Cable Length (m)3
  • Cable Length (ft)10
  • DescriptionToroidal Conductivity transmitter, CPVC, 0 to 100 mS
  • Warranty1 year
Reviews
Q&A