Cole-Parmer ThinTouch™ SteriClean™ Latex Gloves, 16" (M), Cleanroom Class 100; 160 pairs/Cs

Representative image only.

Cole-Parmer ThinTouch™ SteriClean™ Latex Gloves, 16" (M), Cleanroom Class 100; 160 pairs/Cs

Cole-Parmer | Item: 1597019

Certified Pharmaceutical Latex Gloves

₹21,600.00INR / Case of 320

₹21,600.00INR / Case of 320
Product Description

Key Features

  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

  • Gamma sterilised latex gloves suitable for use in aseptic and cleanroom environments of class 100 or above. Packed in a certified Class 10 cleanroom environment. Triple packed to enable passage to end-use cleanroom area AQL* 0.65 Level 3.

More About this Item

Cole-Parmer® ThinTouch™ SteriClean™ certified pharmaceutical latex gloves provide consistent cleanliness for controlled environments (Class 10) with maximum wearer comfort and exceptional flexibility. It's ergonomic design reduces musculoskeletal stress that can be damaging over time.

These powderfree, gamma sterilized gloves are tested for low protein to minimise allergic reactions. The triple packaging assures compliance and integrity during passage to end-use cleanroom area. They are tested for ionic burden and non-volatile residue to ensure they meet the allowable level as per the designated cleanroom standards. Last mile packaging (pair pouches) carry comprehensive product information, part number identification, size and lot number details to avoid operator-errors in glove selection.

Not available for sale in Europe.

Specifications
  • MaterialLatex
  • SizeMedium
  • Length (in)16
  • Length (cm)40
  • ColorWhite
  • ComplianceASTM D 5151; ASTM D 6124; ASTM D 5712; ASTM D 3578; ASTM D 6319; ISO11137; EN 455-3:2015
  • SterileYes
  • DescriptionCole-Parmer ThinTouch™ SteriClean™ Latex Gloves, 16" (M), Cleanroom Class 100; 160 pairs/Cs
Reviews
Q&A