Cole-Parmer Test Tube Rack with 15 mL tubes

Representative image only.

Cole-Parmer Test Tube Rack with 15 mL tubes

Cole-Parmer | Item: 0673927

Complete set – test tubes included

₹4,600.00INR / Each

₹4,600.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

This set contains twelve 15-mL screwtop, graduated plastic tubes and a brightly colored, two-tiered adjustable test tube stand. The durable, chemical-resistant polypropylene rack holds up to twelve 15-mm test tubes.

1 Year Warranty
Specifications
  • Length (in)8 3/4
  • Width (in)2 3/4
  • Height (in)4 1/2
  • Length (mm)222
  • Width (mm)70
  • MaterialPolypropylene(PP)
  • DescriptionTest Tube Rack with 15 mL tubes
  • Warranty1 year
Reviews
Q&A