Cole-Parmer TELOS® Syringe Filter, Nylon, 25mm, 0.22µm, w/pre-filter, 100 / pk

Representative image only.

Cole-Parmer TELOS® Syringe Filter, Nylon, 25mm, 0.22µm, w/pre-filter, 100 / pk

Cole-Parmer | Item: 1291589

Hydrophilic nylon membranes exhibit strong mechanical stability and medium protein binding

Call For Price

Call For Price
Product Description

Includes

Resealable container

Key Features

  • Use with aqueous and alcoholic solutions and most HPLC solvents
  • Improve removal of larger and unwanted buildup with a two-stage filter
  • Increase flow rate with a less clogged and longer life membrane
  • Leak-free Luer-Lok® and Luer-slip connections
  • Color-coded filters for easy organization

More About this Item

Prepare reliable aqueous, organic, and biomolecular samples with membrane filtration and a prefilter (depth filter) inside a polypropylene (PP) housing. The prefilter adds a filtration stage to remove larger particles which create unwanted buildup. Useful with solutions with a high viscosity like oils or high particulate samples.

Each housing comes with a color-coded retainer ring seal to prevent leaks and sample loss, and the color helps to visually show you the membrane type inside the housing. Syringe filters have Luer-Lok and Luer-slip connections for easy, quick and tight connections to tubing, syringes, or needles. Filter packs are available in a resealable storage container to prevent contamination during multiple opening and closings.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

ISO9001 Registered Supplier
Specifications
  • Membrane MaterialNylon
  • Pore Size (µm)0.22
  • Membrane Diameter (mm)25
  • Sample Volume (mL)70
  • ColorLight blue
  • Retention Volume (µL)120
  • Filtration Area (cm²)3.9
  • DescriptionSyringe Filter w/ Prefilter, Nylon, 25 mm dia., 0.22 µm; 100/pk
Reviews
Q&A