Cole-Parmer TELOS® Spherical C18 Flash Column, 40-60µm, 50g / 150mL, 8 / pk

Representative image only.

Cole-Parmer TELOS® Spherical C18 Flash Column, 40-60µm, 50g / 150mL, 8 / pk

Cole-Parmer | Item: 0647522

Ideal for first stage clean-up columns post synthesis using a vacuum manifold

₹66,200.00INR / Pkg of 8

₹66,200.00INR / Pkg of 8
Product Description

Includes

Polyethylene frits

Key Features

  • Bonded octadecyl stationary phase offers reverse phase flash capabilities
  • Has a pore size of 60Å and a carbon loading of ≈18%

More About this Item

Easily connect to flash chromatography system using the Luer-slip connection. Use columns on a rack or stand using gravity flow or with vacuum processing stations. All columns are made from polypropylene and come with polyethylene frits.

Specifications
  • Bed Mass (g)50
  • Carbon Loading≈18%
  • Column Particle Size (µm)50
  • Total Volume Capacity (mL)150
  • SorbentC21
Reviews
Q&A