Cole-Parmer TELOS® Spherical Aminopropyl Flash Column, 40-60µm, 12g, Snap Tip, 20 / pk

Representative image only.

Cole-Parmer TELOS® Spherical Aminopropyl Flash Column, 40-60µm, 12g, Snap Tip, 20 / pk

Cole-Parmer | Item: 0647492

Use with systems from ISCO® and Buchi®

₹46,300.00INR / Pkg of 20

₹46,300.00INR / Pkg of 20
Product Description

Includes

Polyethylene frits.

Key Features

  • Optimized column geometry provides maximum recovery
  • Use to separate primary, secondary, and tertiary amines
  • NH2 shows better peak shapes with polar and basic compound—ideal for carbohydrates

More About this Item

Make connections to flash chromatography instruments quick and easy with Luer connectors. Columns are made of polypropylene and have pressure ratings to support common flash chromatography back pressures.

Specifications
  • Bed Mass (g)12
  • Column Particle Size (µm)50
  • Wetted MaterialsPolypropylene column, polyethylene frit
  • Max Pressure (PSI)180
  • SorbentNH2
Reviews
Q&A