Cole-Parmer TELOS® SPE Format Flash Chromatography Column, slip tip, NH2, 20 g/70 mL; 16/pk

Representative image only.

Cole-Parmer TELOS® SPE Format Flash Chromatography Column, slip tip, NH2, 20 g/70 mL; 16/pk

Cole-Parmer | Item: 0647495

Ideal for first stage clean-up columns post synthesis using a vacuum manifold

Call For Price

Call For Price
Product Description

Includes

Polyethylene frits.

Key Features

  • Use to separate primary, secondary, and tertiary amines
  • NH2 shows better peak shapes with polar and basic compound—ideal for carbohydrates

More About this Item

Easily connect to flash chromatography system using the Luer-slip connection. Use columns on a rack or stand using gravity flow or with vacuum processing stations. All columns are made from polypropylene and come with polyethylene frits.

Specifications
  • Bed Mass (g)20
  • Column Particle Size (µm)50
  • Total Volume Capacity (mL)70
  • SorbentNH4
Reviews
Q&A