Cole-Parmer TELOS® Silica TLC Plate, 200 x 200mm, glass backed, with GF254 indicator, 10 / pk

Representative image only.

Cole-Parmer TELOS® Silica TLC Plate, 200 x 200mm, glass backed, with GF254 indicator, 10 / pk

Cole-Parmer | Item: 0647577

Improve mixture separation and faster runs with TLC plates available in popular sizes

₹13,800.00INR / Pkg of 10

₹13,800.00INR / Pkg of 10
Product Description

Key Features

  • Monitor chemical reactions with speed and simplicity
  • Perform sample qualitative analysis of reaction products
  • Available with a green fluorescent indicator with a maximum intensity at 254 nm
  • Fully compatible with TELOS Flash, Flash-LL, and SPE columns

More About this Item

Complete faster mixture separations with TELOS thin-layer chromatography plates with a glass or aluminum backing for a rigid working surface. For chemical separations that may be colorless, TLC plates are available with a green fluorescent indicator (GF254) to visualize spots. The fluorescent compound is mixed with the media to visualize spots when illuminated with UV light at 254 nm.

The TELOS TLC plates have similar chromatographic behavior to the TELOS Flash chromatography columns. Easily transfer TLC solvent systems to other TELOS flash products. TELOS TLC plates are sealed to guarantee moisture content consistency, uniform characteristics, and standard sorbents to ensure reliable reproduction and accurate results every time.

ISO9001 Certified Supplier
Specifications
  • MediaSilica
  • Backing MaterialGlass
  • Fluorescent Indicator (° C)GF254
  • Particle size (micron)0.06
  • Plate Length (cm)20
  • Plate Width (cm)20
  • Description Glass-Backed TLC Plate with GF254 Indicator, Silica, 200 x 200 mm; 10/pk
Reviews
Q&A