Cole-Parmer TELOS® Filtration Column, 1 x 20µm PTFE frit, 6mL, 100 / pk

Representative image only.

Cole-Parmer TELOS® Filtration Column, 1 x 20µm PTFE frit, 6mL, 100 / pk

Cole-Parmer | Item: 0648007

Comes with frits for simple filtration and sample processing

₹20,200.00INR / Pkg of 100

₹20,200.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer TELOS® Filtration Column, 1 x 20µm PTFE frit, 6mL, 100 / pk
Cole-Parmer TELOS® Filtration Column, 1 x 20µm PTFE frit, 6mL, 100 / pk
0648007

₹20,200.00INR / Pkg of 100
+ +
Cole-Parmer TELOS® Column Adapters for 1-, 3- and 6 mL Columns
0647994

₹4,600.00INR / Pkg of 10
=
Total Price 30100.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

frits.

Key Features

  • Select columns with polyethylene (PE) or PTFE frits
  • PE frit models available with single- or double-frit configuration
  • Single 10 µm PTFE frit, 6 mL

More About this Item

Total volumes for the columns range from 1 to 150 mL. Columns come with either polyethylene or PTFE frits in 5, 10, or 20 µm pore sizes. PE frits area available in single- or double-fritted configurations. Double frit columns have two frits one directly on top of the other to provide better filtration and cleaner sample. Use caps for room-temperature reactions and to easily transport columns.

Specifications
  • Column Particle Size (µm)10
  • Fritted DiskSingle, PTFE
  • Total Volume Capacity (mL)6
  • DescriptionTELOS Chromatography Filtration Column, Single 10 µm PTFE Frit, 6 mL; 100/pk
Reviews
Q&A