Cole-Parmer TELOS® Aminopropyl Flash Media, 40-60 µm, 60Å; 100 g

Representative image only.

Cole-Parmer TELOS® Aminopropyl Flash Media, 40-60 µm, 60Å; 100 g

Cole-Parmer | Item: 0647592

High-purity adsorbents for nonpolar, ion exchange, and polar retention mechanisms

₹28,500.00INR / Pkg of 1

₹28,500.00INR / Pkg of 1
Product Description

Key Features

  • Use when samples need to be pre-absorbed onto loose sorbent material
  • Suitable for dry loading and packing home-built columns

More About this Item

The TELOS bulk sorbents for flash chromatography dry loading are available in silica, NH2 (bonded aminopropyl), C18 (octadecyl), and NM (diatomaceous earth). Silica, NH2, and C18 have 40 to 60 µm particle size and pore size of 60 Å. These sorbent materials allow samples to be pre-absorbed before loading onto the top of a flash column:

1. Pre-absorb sample in one of the TELOS bulk sorbent material.
2. Solvent is removed.
3. The resulting sample-sorbent blend is applied to the sample loading device or right on the top frit of the flash column.

Specifications
  • Media Mass (g)100
  • Column Particle Size (µm)60
  • SorbentNH₂
  • DescriptionTELOS Flash Chromatography Bulk Sorbent, NH₂; 100 g
Reviews
Q&A