Cole-Parmer TC6500 2-Zone Temperature Controller; Type J, 120V/15A

Representative image only.

Cole-Parmer TC6500 2-Zone Temperature Controller; Type J, 120V/15A

Cole-Parmer | Item: 3622571

Combines two controllers into one, for controlling two independent temperature processes

₹559,000.00INR / Each

for an additional
₹46,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹559,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer TC6500 2-Zone Temperature Controller; Type J, 120V/15A
Cole-Parmer TC6500 2-Zone Temperature Controller; Type J, 120V/15A
3622571

₹559,000.00INR / Each
+ =
Total Price 605700.00 ADD 2 ITEMS TO CART
Product Description

Includes

6’ detachable power cord and a lattice support bracket

Key Features

  • Models available for type J, K, or T thermocouples or RTD probes
  • Setpoint is easily and securely changed with an interface key
  • 1 year warranty

More About this Item

These controllers are designed for controlling two independent temperature processes. and features modern control technology that produces greater temperature stability. The space saving design combines two controllers into one unit to maximize bench space. Each unit displays both the setpoint and process temperature. Auto-tune minimizes setpoint overshoot and feature the ablity to learns your process producing greater stability. The controller also features an audible alarm function, and two panel mounted receptacles that accept three-prong plugs. Select from models for types J, K, or T thermocouples with miniconnectors, or 100 ohm platinum RTD probes. This unit comes with a lattice support bracket, which is ideal for mounting to maximize space.

Please Note: Effective March 2026, the Digi-Sense 2-Zone Temperature Controller has now been rebranded Cole-Parmer under Model number TC6500. All the same great features and specifications, just with a new and improved look.

1 Year Warranty
Specifications
  • DIN Size1/32
  • Min Temperature (° F)32
  • Max Temperature (° F)1382
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)750
  • Accuracy 0.1% of span, ±1.0⁰F/⁰C
  • Resolution1⁰, 1.0⁰ or 1.00⁰
  • Control Input ThermocoupleYes
  • Control Output 1SSR
  • Alarm OutputYes
  • Display Type LED Process & Setpoint
  • Height (in)6.5
  • Width (in)5.875
  • Depth (in)6.125
  • Height (mm)165.1
  • Width (mm)149.225
  • Depth (mm)155.575
  • Power (VAC)120
  • Description2-Zone Temperature Controller; Type J, 120V/15A
  • Warranty1 year
Reviews
Q&A