Cole-Parmer Tall Square HDPE Bottles, 1 qt (950 mL); 36/Pk

Representative image only.

Cole-Parmer Tall Square HDPE Bottles, 1 qt (950 mL); 36/Pk

Cole-Parmer | Item: 6227003

₹15,800.00INR / Pkg of 36

₹15,800.00INR / Pkg of 36
Product Description

Key Features

  • Made of FDA compliant HDPE resin
  • Includes a tamper evident 38-mm PP cap with a PE liner

More About this Item

These durable bottles are made of FDA compliant HDPE resin. Bottles have a one-quart capacity-choose either tall bottles or short bottles with handle. Both models have a tamper evident 38-mm PP cap with a PE liner that protects against leaks.

Specifications
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Overall Height (in)9
  • Overall Height (cm)22.9
  • Overall Depth (in)2 3/4
  • Overall Depth (cm)7
  • Overall Width (in)2 3/4
  • Overall Width (cm)7
  • DescriptionTall Square HDPE Bottles, 1 qt (950 mL), 36/Pk
Reviews
Q&A