Cole-Parmer T-Handle Pocket Thermometer

Representative image only.

Cole-Parmer T-Handle Pocket Thermometer

Cole-Parmer | Mfr: 7139DS| Item: 9005100

Carry wherever you go!

₹9,600.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹9,600.00INR / Each

Buy It Together

Current Item

Cole-Parmer T-Handle Pocket Thermometer
Cole-Parmer T-Handle Pocket Thermometer
9005100

₹9,600.00INR / Each
+ =
Total Price 28300.00 ADD 2 ITEMS TO CART
Product Description

Includes

Stem cover and battery.

Protective stem cover and battery.

Key Features

  • Stainless steel penetrating probe holds up for years of use
  • Rugged ABS plastic housing keeps display safe
  • Display updates every second
  • °C/°F selectable
  • Handy design for penetrating semi-solids
  • 1 year warranty

More About this Item

Compact and lightweight pocket thermometer is simple to use. Take it anywhere you need to take quick temperature measurements. Readings update every second to provide accurate measurements.

1 Year WarrantyConformite Europeenne
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)302
  • Min Temperature (° C)-50
  • Max Temperature (° C)150
  • Accuracy±1.8°F (±1.0°C)
  • Resolution0.1°; 1° above 199.9° and below -19°
  • Display TypeTop-Facing LCD; 3.5-digit, 0.2"H
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)5 19/64
  • Battery1 1.5V LR44 (included)
  • DescriptionT-Handle Pocket Thermometer
  • Warranty1 year
Reviews
Q&A