Cole-Parmer Syringe Filter, Mixed Cellulose, 4 mm dia., 0.45 µm; 100/pk

Representative image only.

Cole-Parmer Syringe Filter, Mixed Cellulose, 4 mm dia., 0.45 µm; 100/pk

Cole-Parmer | Item: 1291555

MCE membranes are hydrophilic with a very low protein binding

Call For Price

Call For Price
Product Description

Includes

Resealable container

Key Features

  • Excellent for aqueous solutions, tissue culture, and sensitive biological samples
  • Solvent-resistant filter housing with nominal extractable
  • Leak-free Luer-Lok® and Luer-slip connections
  • Color-coded filters for easy organization

More About this Item

Prepare reliable aqueous, organic, and biomolecular samples with membrane filtration inside a polypropylene (PP) housing. Each housing comes with a color-coded retainer ring seal to prevent leaks and sample loss, and the color helps to visually show you the membrane type inside the housing.

Syringe filters have Luer-Lok and Luer-slip connections for easy, quick and tight connections to tubing, syringes, or needles. Filter packs are available in a resealable storage container to prevent contamination during multiple opening and closings.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Membrane MaterialMCE
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)4
  • Housing MaterialPP
  • Sample Volume (mL)2
  • ConnectionsFemale Luer-Lok® / Male Luer-slip
  • Retention Volume (µL)8
  • Filtration Area (cm²)0.1
  • Max Pressure (PSI)75
  • Description Syringe Filter, Mixed Cellulose, 4 mm dia., 0.45 µm; 100/pk
Reviews
Q&A