Cole-Parmer Swivel Holder, Nickel-Plated Zinc, 0 to 0.75" Dia Rod s

Representative image only.

Cole-Parmer Swivel Holder, Nickel-Plated Zinc, 0 to 0.75" Dia Rod s

Cole-Parmer | Item: 0804114

Connect rods and / or clamps to your frame or build a custom lab frame

₹10,700.00INR / Each

₹10,700.00INR / Each
Product Description

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • Connectors and holders do not include rods; order separately
  • 1 year warranty

More About this Item

Ideal for when more than one angle is needed. Connect two rods and adjust as needed.

1 Year Warranty
Specifications
  • Clamp MaterialNickel-plated Zinc
  • Clamp TypeFrame and Rod
  • Min Grip Range (InchShort)0
  • Max Grip Range (InchShort)0.75
  • Accepts Rod Diameter (in)0.75
  • Length (in)5.5
  • DescriptionSwivel Holder, Nickel-Plated Zinc, 0 to 0.75" Dia Rod s
  • Warranty1 year
Reviews
Q&A