Cole-Parmer Straight-Sided Round Jar, Clear Glass, 125mL (4 oz); 24/CS

Representative image only.

Cole-Parmer Straight-Sided Round Jar, Clear Glass, 125mL (4 oz); 24/CS

Cole-Parmer | Item: 3480054

Ideal for general lab use

₹15,800.00INR / Case of 24

₹15,800.00INR / Case of 24

Buy It Together

Current Item

Cole-Parmer Straight-Sided Round Jar, Clear Glass, 125mL (4 oz); 24/CS
Cole-Parmer Straight-Sided Round Jar, Clear Glass, 125mL (4 oz); 24/CS
3480054

₹15,800.00INR / Case of 24
+ =
Total Price 25000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PTFE-lined screw caps.

Key Features

  • Leakproof PTFE-lined caps protect contents
  • 1 year warranty

More About this Item

These straight-sided round bottles allow easy access and transfer of contents.

Certificate of Analysis
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • Capacity (Gal)0.033
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size58-400
  • Cap ColorWhite
  • Bottle ColorClear
  • Label TypeNon-Barcode
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)47
  • Outside Diameter (OD) (in)2 2/5
  • Outside Diameter (OD) (cm)6
  • Overall Height (in)2 3/4
  • Overall Height (cm)7
  • DescriptionStraight-Sided Round Jar, Clear Glass, 125mL; 24/CS
  • Warranty1 year
Reviews
Q&A