Cole-Parmer Straight-Sided Round Jar, Clear Glass, 1000mL (34 oz); 12/CS

Representative image only.

Cole-Parmer Straight-Sided Round Jar, Clear Glass, 1000mL (34 oz); 12/CS

Cole-Parmer | Item: 3480062

Ideal for general lab use

₹13,200.00INR / Case of 12

₹13,200.00INR / Case of 12

Buy It Together

Current Item

Cole-Parmer Straight-Sided Round Jar, Clear Glass, 1000mL (34 oz); 12/CS
Cole-Parmer Straight-Sided Round Jar, Clear Glass, 1000mL (34 oz); 12/CS
3480062

₹13,200.00INR / Case of 12
+ =
Total Price 22400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PTFE-lined screw caps.

Key Features

  • Leakproof PTFE-lined caps protect contents
  • 1 year warranty

More About this Item

These straight-sided round bottles allow easy access and transfer of contents.

Certificate of Analysis
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • Capacity (Gal)0.26
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size89-400
  • Cap ColorWhite
  • Bottle ColorClear
  • AutoclavableYes
  • Label TypeNon-Barcode
  • Neck Inside Diameter (ID) (mm)78
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)9
  • Overall Height (in)6 51/64
  • Overall Height (cm)17.3
  • DescriptionStraight-Sided Round Jar, Clear Glass, 1000mL; 12/CS
  • Warranty1 year
Reviews
Q&A