Cole-Parmer Straight-Sided Jar, Amber Glass, 500mL (17 oz); 12/CS

Representative image only.

Cole-Parmer Straight-Sided Jar, Amber Glass, 500mL (17 oz); 12/CS

Cole-Parmer | Item: 3470066

Don't strain to get samples

₹11,600.00INR / Case of 12

₹11,600.00INR / Case of 12

Buy It Together

Current Item

Cole-Parmer Straight-Sided Jar, Amber Glass, 500mL (17 oz); 12/CS
Cole-Parmer Straight-Sided Jar, Amber Glass, 500mL (17 oz); 12/CS
3470066

₹11,600.00INR / Case of 12
+ =
Total Price 17700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Pulp/vinyl lined screw caps.

Key Features

  • Get easy access to contents with wide-mouth design
  • Store light-sensitive items safely in amber jars
  • 1 year warranty

More About this Item

Manufactured of Type III soda-lime glass, these wide mouth jars allow easy access for adding and removal of contents. Ideal for general lab use; amber jars are ideal for light sensitive samples. Pulp/vinyl lined screw caps protect content.

Certificate of Analysis
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • Capacity (Gal)0.13
  • MaterialGlass
  • Cap MaterialPolyvinyl coated pulp liner
  • Cap / Stopper Size89-400
  • Cap ColorWhite
  • Bottle ColorAmber
  • AutoclavableNo
  • Label TypeNon-Barcode
  • Neck Inside Diameter (ID) (mm)78
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)9
  • Overall Height (in)3 51/64
  • Overall Height (cm)9.7
  • DescriptionStraight-Sided Jar, Amber Glass, 500mL; 12/CS
  • Warranty1 year
Reviews
Q&A