Cole-Parmer Sticky Roller, 7.36", 6" to 10"W; 20/Cs

Representative image only.

Cole-Parmer Sticky Roller, 7.36", 6" to 10"W; 20/Cs

Cole-Parmer | Item: 1597242

Easily remove dirt particles in your Cleanroom environment

₹108,000.00INR / Case of 20

₹108,000.00INR / Case of 20
Product Description

More About this Item

Features:
• Knitted microfiber fabric and woven microfiber fabric
• Good sorbent of water and oil
• Ideal for automatically cleaning equipment and tool surface of LCD/FPD/PCB/ photoelectron/ semiconductor industry etc.
• Packaging: Double bagged, vacuum packaging

Specifications
  • MaterialLDPE
  • Width (InchShort)6
  • Diameter (in)3
  • Width (in)6
  • Length (in)7 23/64
  • Diameter (cm)7.6
  • Width (cm)15.24
  • Length (cm)18.69
  • DescriptionSticky Roller, 7.36", 6" to 10" W; 20bags/Cs
Reviews
Q&A