Cole-Parmer Sticky Mat, Blue, 24" X 36"; 10/Cs

Representative image only.

Cole-Parmer Sticky Mat, Blue, 24" X 36"; 10/Cs

Cole-Parmer | Item: 1597241

Quickly and effectively remove dirt from shoes and wheels

₹7,800.00INR / Case of 10

₹7,800.00INR / Case of 10
Product Description

Key Features

  • Smooth and durable-made of multilayer LDPE film with adhesive coating
  • Easy to use-simply peel away the soiled layer
  • Widely used in electronics, medical equipment, computer, pharmaceutical and semiconductor production
  • 30 Pull outs per sheet
Specifications
  • Width (in)24
  • Length (in)36
  • Width (cm)60.9
  • Length (cm)91.4
  • ColorBLUE
  • DescriptionSticky Mat, Blue, 24" X 36"; 10pcs/Cs
Reviews
Q&A