Cole-Parmer Sterile PET Media Bottles, Individually-Packed, 250 mL; 100/Cs

Representative image only.

Cole-Parmer Sterile PET Media Bottles, Individually-Packed, 250 mL; 100/Cs

Cole-Parmer | Item: 1597717

Reduce risk of cross contamination with disposable Cole-Parmer media bottles

₹23,200.00INR / Case of 100

₹23,200.00INR / Case of 100
Product Description

Key Features

  • Shatterproof PET provides a safe alternative to glass
  • Pliable material ensures comfortable grip
  • Supplied with HDPE screw caps—free of heavy metals
  • Individually packed and EB sterilized
  • Certificate of Conformance available upon request
  • 250 mL capacity bottles, 100 bottles per case
  • 2 year warranty

More About this Item

Bottle is embossed with graduations on both the sides for easy reference and carries 2-years shelf life from the month of production. Bottles can used sustain temperature range from -60°C to 60°C.

Two year warrantySterile
Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • Max Graduation (mL)250
  • Cap MaterialHigh Density Polyethylene (HDPE)
  • Cap ColorWhite
  • Bottle ColorTransparent
  • AutoclavableNo
  • DescriptionSterile PET Media Bottle, 250 mL; 100/Cs
Reviews
Q&A