Cole-Parmer Sterile Microscope Slides, Individually Packaged; 50/Pk

Representative image only.

Cole-Parmer Sterile Microscope Slides, Individually Packaged; 50/Pk

Cole-Parmer | Item: 7595555

Pre-sterilized to save time

₹38,000.00INR / Pkg of 50

₹38,000.00INR / Pkg of 50
Product Description

Key Features

  • Easily write or label frosted end
  • Standard 3" x 1" (75 x 25 mm) size
  • 50 slides in each pack

More About this Item

These individually packaged microscope slides come pre-sterilized so you can save prep-time and avoid exposure to infectious diseases or contamination. Each blister pack contains one slide, and reinforcement board to prevent breakage.

Specifications
  • Height (InchShort)3
  • Width (InchShort)1
  • Height (cm)7.5
  • Width (cm)2.5
  • Slide TypeFrosted
  • DescriptionSterile Microscope Slides, Individually Packaged; 50/Pk
Reviews
Q&A