Cole-Parmer Sterile Media Bottle Assemblies, Vented with Tubing, PETG, 2000 mL (67.6 oz); 10/Cs

Representative image only.

Cole-Parmer Sterile Media Bottle Assemblies, Vented with Tubing, PETG, 2000 mL (67.6 oz); 10/Cs

Cole-Parmer | Item: 0606144

Sterile cell culture media bottles with continuous flow path for fluid transfer and storage

₹349,000.00INR / Case of 10

₹349,000.00INR / Case of 10
Product Description

Includes

PP cap, rigid dip tube, TPE tubing, hose barb plug, pinch clamp, and PTFE filter.

Key Features

  • Single-use sterile assemblies eliminate costly cleaning and validation
  • USP Class VI components reduce contamination risks
  • 0.2 µm Hydrophobic PTFE filter provides ventilation without media escape
  • Pinch clamp allows for flow control

More About this Item

These sterile cell culture media bottles with tubing and vent filters are perfect for fluid transfer and storage. Designed for a continuous flow path, each BPA-Free, PETG bottle has a polypropylene (PP) cap assembly that features a platinum-cured silicone gasket for a closed, leakproof, system. The entire assembly is manufactured without any machining residue or bonding agents.
These graduated media bottles feature a hose barb plug that keeps the line closed until it is removed for use, and a pinch clamp that easily allows the user to control flow into the container, or to close off the line entirely. A rigid dip tube with notch allows for easy filling and extraction of media. They also have a 0.2 µm hydrophobic PTFE filter that allows for ventilation while preventing media from escaping in the event of a spill.
Manufactured in a certified ISO Class 7 cleanroom, these assemblies are gamma radiation sterilized and eliminate the costly pre- and post-cleaning and validation needs that are required with reusable assemblies. They are made entirely with USP Class VI components made and sterilized in the United States further reducing the risk of contamination.

Sterile
Specifications
  • Length (")4 17/32
  • Capacity (mL)2000
  • Capacity (oz)67.62805
  • MaterialPolyethylene Terephthalate Glycol
  • Min Graduation (mL)200
  • Max Graduation (mL)2000
  • Graduation Interval (mL)100
  • Cap MaterialPolypropylene
  • Cap / Stopper Size53B
  • Cap ColorWhite
  • Bottle ColorClear
  • AutoclavableNo
  • Overall Height (in)15 19/64
  • Overall Height (cm)38.862
  • Overall Depth (in)4 17/32
  • Overall Depth (cm)11.5062
  • Overall Width (in)4 17/32
  • Overall Width (cm)11.5062
  • DescriptionSterile Media Bottle Assemblies, Vented with Tubing, PETG, 2000 mL (67.6 oz); 10/CS
Reviews
Q&A