Cole-Parmer Sterile Lab Sampling Scoops, Polystyrene, 250 mL (8 oz); 100/CS

Representative image only.

Cole-Parmer Sterile Lab Sampling Scoops, Polystyrene, 250 mL (8 oz); 100/CS

Cole-Parmer | Item: 0626003

Sterile, disposable lab scoops prevent cross contamination

₹33,600.00INR / Case of 100

₹33,600.00INR / Case of 100

Buy It Together

Current Item

Cole-Parmer Sterile Lab Sampling Scoops, Polystyrene, 250 mL (8 oz); 100/CS
Cole-Parmer Sterile Lab Sampling Scoops, Polystyrene, 250 mL (8 oz); 100/CS
0626003

₹33,600.00INR / Case of 100
+ + =
Total Price 108600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Meets FDA guidelines for food, drug and cosmetic sampling
  • Flat bottom for use as weigh boat
  • Ergonomic handle for a comfortable grip
  • Individually sealed in easy-to-open bags
  • 250 mL capacity
  • 2 year warranty

More About this Item

Use these sterile, disposable lab scoops to help reduce cross contamination. Manufactured from sturdy, one-piece, FDA-grade polystyrene, they can be used to hold a variety of media and have an ergonomic, comfortably curved handle to make sample retrieval easy. A flat bottom allows them to be placed on a surface without spillage and to be used as a weighing dish.


These individually bagged laboratory scoops are gamma irradiation sterilized SAL 10-6; free of BSE/TSE, heavy metals, BPA, and phthalates; and lot traced. A Certificate of Irradiation is available upon request. Specified volumes are approximate and not intended for measuring specific volumes.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

Two year warrantySterile
Specifications
  • Capacity (oz)8
  • Capacity (mL)250
  • Width (InchShort)3
  • Overall Length (in)9 45/64
  • Overall Length (cm)24.66
  • Width (cm)7.83
  • Handle Length (cm)11.1
  • Handle Length (InchShort)4 19/64
  • MaterialPolystyrene
  • SterileYes
  • ColorWhite
  • DescriptionSterile Lab Sampling Scoops, Polystyrene, 250 mL (8 oz); 100/CS
  • Warranty2 year
Reviews
Q&A