Cole-Parmer Sterile Erlenmeyer Flask, Polycarbonate, Baffled, Vent Cap, 500mL (16 oz); 12/Cs

Representative image only.

Cole-Parmer Sterile Erlenmeyer Flask, Polycarbonate, Baffled, Vent Cap, 500mL (16 oz); 12/Cs

Cole-Parmer | Item: 3452265

Sterile Erlenmeyer flasks for mixing, storage, and other liquid handling processes

₹28,000.00INR / Case of 12

₹28,000.00INR / Case of 12
Product Description

Includes

Vent cap.

Key Features

  • Gamma sterilized (SAL 10-6)
  • DNase/RNase free and nonpyrogenic
  • Withstands temperature range of -80 to 121 °C (-112 to 249.8 °F)
  • Liquid sticking-resistant neck for easier pouring
  • Includes HDPE cap; choice of plug seal or vented
  • 3 year warranty

More About this Item

Ideal for media preparation, mixing cell cultures, and storage, these sterile polycarbonate (PC) Erlenmeyer flasks are a safe and shatterproof alternative to glass. The clear flasks feature molded-in graduations allowing you quick volume assessment. Liquid sticking-resistant design at the neck repels liquid for easier pouring. These Erlenmeyer flasks have a temperature range of -80 to 121 °C (-112 to 249.8 °F), and the flask body can be autoclaved a single time. Optional baffled bottom models that help improve mixing are available.
HDPE caps are included. Choose from a leakproof plug seal cap or a vented cap with 0.22 µm hydrophobic PTFE membrane for continuous gas exchange.

Manufactured in an ISO Class 8 (formerly Class 100,000) cleanroom environment, these Individually packaged Erlenmeyer flasks are sterilized by gamma irradiation per ISO 11137-2 (SAL 10-6), and are ISO 13485 and ISO 9001 certified, DNase/RNase free, and nonpyrogenic.

Features baffled bottom to improve mixing and increase gas exchange, and a molded-in 1/3 fill line.

3 Year WarrantyBio DNase-FreeNonpyrogenicRNase-FreeSterileConformite Europeenne
Specifications
  • MaterialPolycarbonate (PC)
  • Capacity (mL)500
  • Capacity (oz)16
  • Min Graduation (mL)100
  • Max Graduation (mL)500
  • Graduation Interval (mL)50
  • Cap TypeVent
  • Cap MaterialHigh-density Polyethylene (HDPE)
  • Overall Height (cm)17.7
  • Overall Height (in)6 31/32
  • Top Outside Diameter (mm)39
  • Autoclavableyes
  • Base Diameter (cm)10.084
  • Inside Rim Diameter (mm)39
  • Flask TypeBaffled bottom
  • DescriptionSterile Erlenmeyer Flask, Polycarbonate, Baffled, Vent Cap, 500mL (16 oz); 12/Cs
  • Warranty3 years
Reviews
Q&A