Cole-Parmer Static-Away Brush, 6" Handle x 4 x 3" Brush Width

Representative image only.

Cole-Parmer Static-Away Brush, 6" Handle x 4 x 3" Brush Width

Cole-Parmer | Item: 8455107

Dissipate static—protects sensitive lab work

₹4,600.00INR / Each

₹4,600.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Brushes dissipate static while whisking away harmful dust, lint, and dirt from that could damage sensitive lab work. Synthetic fibers won't scratch critical surfaces. Handle is made from a conductive composite material.

1 Year Warranty
Specifications
  • ColorBlack
  • Handle Length (in)6
  • Width (in)3
  • Width (cm)7.62
  • DescriptionStatic-Away Brush, 6" Handle x 4 x 3" Brush Width
  • Warranty1 year
Reviews
Q&A