Cole-Parmer Standard Refrigerator, 2 Solid Door, 2°C to 15°C, 49 cubic ft, 120V

Representative image only.

Cole-Parmer Standard Refrigerator, 2 Solid Door, 2°C to 15°C, 49 cubic ft, 120V

Cole-Parmer | Item: 4426253

Keep your critical samples safe with precise temperature control

Call For Price

Call For Price
Product Description

Key Features

  • Precise temperature management with a digital microprocessor controller that ensures accurate control from 1°C to 10°C
  • Forced air directional system maintains uniformity and rapid recovery after door openings
  • Built-in safety features such as audible/visual alarms, resettable Min/Max, and a keyed door lock for added security
  • Uses natural hydrocarbon refrigerants for an environmentally responsible choice
  • 1 year warranty

More About this Item

Cole-Parmer® Standard Series Laboratory Refrigerators are designed to meet the stringent demands of laboratory environments. Featuring a state-of-the-art digital microprocessor temperature controller, these refrigerators provide exceptional temperature precision to protect your critical samples and supplies. The advanced forced air directional refrigeration system ensures consistent temperature uniformity and rapid recovery, even with frequent door openings. Safety and convenience are built-in, with features like a cycle-defrost system to prevent damaging temperature spikes, remote alarm contacts, and a secure magnetic door seal. Choose reliability and peace of mind with a unit that combines advanced technology, durability, and eco-conscious design.

1 Year Warranty
Specifications
  • Refrigerator Capacity (cu ft)49
  • Min Temperature - Refrigerator (° F)35.6
  • Max Temperature - Refrigerator (° F)59
  • Min Temperature - Refrigerator (° C)2
  • Max Temperature - Refrigerator (° C)15
  • Temperature Accuracy (° F)+/- 4.5° F
  • Temperature Accuracy (° C)+/- 2.5° C
  • Temperature ControlMicroprocessor
  • Refrigerator Interior Width (in)49 1/4
  • Refrigerator Interior Height (in)48 3/4
  • Refrigerator Interior Depth (in)27 1/2
  • Refrigerator Interior Width (cm)125.095
  • Refrigerator Interior Height (cm)123.825
  • Refrigerator Interior Depth (cm)69.85
  • Exterior Width (in)54
  • Exterior Height (in)81 3/4
  • Exterior Depth (in)34 3/4
  • Exterior Width (cm)137.16
  • Exterior Height (cm)207.645
  • Exterior Depth (cm)88.265
  • Number of Doors2 solid
  • Number of Shelves8
  • AlarmAudible and visual high/low temperature alarms; remote alarm contacts
  • Cabinet ConstructionHigh density urethane foam cabinet insulation
  • DisplayDigital temperature display
  • Power (VAC)120
  • Power (amps)3
  • Power (Breaker)15A breaker
  • DescriptionRefrigerator, 2 Solid Door, 2°C to 15°C, 49 cubic ft, 120V
  • Warranty1 year
Reviews
Q&A