Cole-Parmer Stainless Steel Tweezer with Ceramic Fine Pointed Tips, 14 cm

Representative image only.

Cole-Parmer Stainless Steel Tweezer with Ceramic Fine Pointed Tips, 14 cm

Cole-Parmer | Item: 0738736

Ceramic tips offer high temperature stability

₹25,100.00INR / Each

₹25,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Tweezer with Ceramic Fine Pointed Tips, 14 cm
Cole-Parmer Stainless Steel Tweezer with Ceramic Fine Pointed Tips, 14 cm
0738736

₹25,100.00INR / Each
+ =
Total Price 52000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Corrosion resistant and inert to most chemicals, salts, and acids
  • Limited Lifetime Warranty

More About this Item

These antimagnetic, anti-acid stainless steel body tweezers with replaceable ceramic precision tips are ideal where corrosion resistance and toughness are primary requirements. Made from zirconia, the ceramic tips offer superior strength, flexibility, and thermal properties. The tips can be quickly and easily replaced and feature a unique tip alignment. Typical applications include the electronic industry, watch makers, jewelers, and laboratory applications.

Limited Lifetime Warranty
Specifications
  • Overall Length (in)5 33/64
  • Overall Length (cm)14
  • MaterialStainless steel, Ceramic
  • SterileNo
  • StyleFine Point Tip
  • DescriptionStainless Steel Tweezer with Ceramic Fine Pointed Tip, 14 cm
  • WarrantyLimited Lifetime
Reviews
Q&A