Cole-Parmer Stainless Steel Funnel, 22-1/4 oz

Representative image only.

Cole-Parmer Stainless Steel Funnel, 22-1/4 oz

Cole-Parmer | Item: 0726600

No wimpy construction—stands up to your needs

₹24,400.00INR / Each

₹24,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Stainless Steel Funnel, 22-1/4 oz
Cole-Parmer Stainless Steel Funnel, 22-1/4 oz
0726600

₹24,400.00INR / Each
+ + =
Total Price 90000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Tab for easy lifting
  • 2 year warranty

More About this Item

Cole-Parmer® stainless steel funnels are a laboratory supply you will count on for years of use. Stay in stock with our selection of medium gauge, 304 stainless steel funnels in various capacities and overall sizes.

Two year warranty
Specifications
  • MaterialStainless Steel
  • Capacity (mL)650
  • Capacity (oz)22
  • Top OD (in)6
  • Top OD (mm)152
  • Overall Length (mm)162
  • Overall Length (in)6 3/8
  • DescriptionStainless Steel Funnel, 22-1/4 oz
  • Warranty2 year
Reviews
Q&A