Cole-Parmer Stackable Lab Sampling Scoops, Polypropylene, 250 mL (8.45 oz); 12/PK

Representative image only.

Cole-Parmer Stackable Lab Sampling Scoops, Polypropylene, 250 mL (8.45 oz); 12/PK

Cole-Parmer | Item: 0628733

Stackable lab scoops save space and store easily

₹6,000.00INR / Pkg of 12

₹6,000.00INR / Pkg of 12
Product Description

Key Features

  • Highly resistant to solvents and chemicals
  • Withstand temperatures between -20 to 121 °C (-4 to 249.8 °F)
  • Sharp, flat edge helps obtain samples
  • 250 mL capacity

More About this Item

Ideal for sampling various powder, granulate, and paste form samples, these polypropylene lab scoops resist most acids, bases, and many commonly used solvents. Scoops of the same size are easily stackable requiring less storage space, and they are guaranteed to withstand temperatures between -20 to 121 °C (-4 to 249.8 °F). The sharp edge of these laboratory scoops allows you to pick up all types of samples even from wet surfaces. An easy-to-grip handle provides comfortable use, and a flat bottom allows these lab scoops to stand horizontally on a flat surface and double as a weighing pan. These sampling scoops also have a smooth, easy to clean surface and can be autoclaved if needed for sterility.


When used in place of disposable scoops, these reusable lab scoops help reduce waste in the laboratory, as well as save you money and reordering time. Specified volumes are printed on the handles but are approximate and not intended for measuring specific volumes.

Specifications
  • Capacity (oz)8.45
  • Capacity (mL)250
  • Overall Length (in)10 19/64
  • Width (in)3 37/64
  • Overall Length (cm)26.2
  • Width (cm)9.1
  • Handle Length (cm)11
  • Handle Length (InchShort)4 21/64
  • MaterialPolypropylene
  • ColorWhite
  • SterileNo
  • DescriptionStackable Lab Sampling Scoops, Polypropylene, 250 mL (8.45 oz); 12/PK
Reviews
Q&A