Cole-Parmer StableTemp Upright Lab Freezer, -20C, 9.3 cu ft; 230 VAC, 50 Hz

Representative image only.

Cole-Parmer StableTemp Upright Lab Freezer, -20C, 9.3 cu ft; 230 VAC, 50 Hz

Cole-Parmer StableTemp | Item: 1634012

Low-temperature storage for your demanding needs

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer StableTemp Upright Lab Freezer, -20C, 9.3 cu ft; 230 VAC, 50 Hz
Cole-Parmer StableTemp Upright Lab Freezer, -20C, 9.3 cu ft; 230 VAC, 50 Hz
1634012

Call For Price
+ + =
Total Price 0 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Heavy-duty refrigeration system to give you maximum reliability
  • Ensure sample safety by monitoring temperature with internal thermometer
  • Manual defrosting
  • Compressor warranty: 3 years
  • 1 year warranty

More About this Item

Upright lab freezer is of robust construction and easy mobility with door opening heaters, preventing condensation from building up. The high-density polyurethane foam insulation provides energy savings, with this unit receiving the energy-saving features. Microprocessor control and LED digital display for clear observation. Multiple alarm system for safe and reliable operation.

1 Year WarrantyConformite Europeenne
Specifications
  • Freezer Capacity (cu ft)9.3
  • Freezer Capacity (Liters)262
  • Min Temperature - Freezer (° C)-20
  • Max Temperature - Freezer (° C)-10
  • Temperature ControlMicroprocessor
  • Freezer Interior Width (cm)48
  • Freezer Interior Height (cm)143
  • Freezer Interior Depth (cm)46.5
  • Exterior Width (cm)65.7
  • Exterior Height (cm)166.5
  • Exterior Depth (cm)68.5
  • Number of Doors1 outer
  • Number of Shelves7
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionStableTemp 9.3 Cu Ft -20℃ Upright Lab Freezer, 230 VAC, 50 Hz
  • Warranty1 year
Reviews
Q&A