Cole-Parmer StableTemp Upright Deep Freezer, 17.3 CuFt, -30°C, 230 VAC, 50 Hz; 1/Ea

Representative image only.

Cole-Parmer StableTemp Upright Deep Freezer, 17.3 CuFt, -30°C, 230 VAC, 50 Hz; 1/Ea

Cole-Parmer StableTemp | Item: 1634028

Designed for preserving plasma, biologics and other products, and cold tests for components and materials

₹526,000.00INR / Each

₹526,000.00INR / Each
Product Description

Key Features

  • Adjustable temperature setting from to -30°C to -10°C
  • Industrial-grade energy-saving compressor and optimized cooling system
  • Micro-processor control system with LCD
  • Lock-latch design ensures proper sample security
  • Excellent temperature-retaining ability
  • Warranty: 1 year on main unit, 3 years on compressor
  • 1 year warranty

More About this Item

Cole-Parmer StableTemp™ -30°C biomedical freezers are widely used in hospitals, research institutes, chemical and other industries. It offers a faster cooling process and a more uniform temperature distribution. Alarm lasts for more than 24 hours after power outage. High efficiency insulation and double-sealing design improve temperature performance.

1 Year WarrantyConformite Europeenne
Specifications
  • Refrigerator Capacity (cu ft)17.3
  • Refrigerator Capacity (Liters)490
  • Min Temperature - Refrigerator (° C)-10
  • Max Temperature - Refrigerator (° C)-30
  • Temperature ControlMicroprocessor
  • Refrigerator Interior Width (cm)68.5
  • Refrigerator Interior Height (cm)122.8
  • Refrigerator Interior Depth (cm)61
  • Exterior Width (cm)91.5
  • Exterior Height (cm)186
  • Exterior Depth (cm)81
  • Cabinet ConstructionUpright
  • DisplayLCD
  • Power (VAC)240
  • Power (Hz)50
  • Power (watts)530
  • DescriptionUpright Deep Freezer, 17.3 CuFt, -30°C, 230 VAC, 50 Hz; 1/Ea
  • Warranty1 year
Reviews
Q&A