Cole-Parmer StableTemp ULT Upright Freezer, -86C, 22.10 cu ft; 230 VAC, 50 Hz

Representative image only.

Cole-Parmer StableTemp ULT Upright Freezer, -86C, 22.10 cu ft; 230 VAC, 50 Hz

Cole-Parmer StableTemp | Item: 1634003

Optimized for maximum efficiency even in the most extreme ambient conditions

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer StableTemp ULT Upright Freezer, -86C, 22.10 cu ft; 230 VAC, 50 Hz
Cole-Parmer StableTemp ULT Upright Freezer, -86C, 22.10 cu ft; 230 VAC, 50 Hz
1634003

Call For Price
+ +
Cole-Parmer StableTemp RS232/485 port; 1/Ea
1634034

₹12,800.00INR / Each
+
A&D Weighing FV-06 Power Adapter, 220 V, 50/60 Hz
1111155

₹17,900.00INR / Each
+ + + + =
Total Price 445900.00 ADD 8 ITEMS TO CART
Product Description

Includes

power cord and plug.

Key Features

  • Eye-level controls for quick programming and easy viewing
  • Individually sealed inner doors minimize frost buildup and temperature loss when open
  • Outer door has four gaskets for maximum thermal efficiency
  • Heated pressure equalization port for easy door opening
  • 1 year warranty

More About this Item

These ULT freezers are designed to meet your cold storage needs down to -86ºC. Built with temperature stability and energy savings in mind each is designed for optimal efficiency with minimal temperature loss. The cabinet consists of high performance insulation panels that minimize heat gain improving temperature stability.
Separate inner storage chambers have their own insulated doors which provide independent access to storage space, minimizing frost buildup inside the chambers and maximum protection of stored samples. Outer door seal's unique design reduces temperature loss while the door is open, and a robust door latch keeps the door securely closed.
Microprocessor controller is simple to use with push-button control and has an easy-to-read operational status display. Large LED show internal temperature, set temperature, ambient temperature, and input voltage for quick viewing of operation parameters. Controller allows you to set a user password for operation, delay starting, and high and low temperature alarm.
Multiple alarm features mean you are always aware of any operation errors. Audible and visual alarms notify you of high and low temperature, power failure, sensor error, clean-filter, door ajar, hot condenser and high ambient temperature. Other features include USB port for temperature data downloading, sample port for external temperature probe and compact casters for easy moving.

1 Year WarrantyConformite Europeenne
Specifications
  • Freezer Capacity (cu ft)22.1
  • Freezer Capacity (Liters)625
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)-40
  • Temperature ControlMicroprocessor
  • Freezer Interior Width (cm)76
  • Freezer Interior Height (cm)131
  • Freezer Interior Depth (cm)63
  • Exterior Width (cm)103.5
  • Exterior Height (cm)198
  • Exterior Depth (cm)90
  • Number of Doors1 outer
  • Number of Shelves3
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionStableTemp 22.10 Cu Ft -86℃ Upright ULT Freezer, 230 VAC, 50 Hz
  • Warranty1 year
Reviews
Q&A