Cole-Parmer StableTemp Spark free Refrigerator 10.9 CuFt Antistatic; 240 VAC, 50 Hz; 1/Ea

Representative image only.

Cole-Parmer StableTemp Spark free Refrigerator 10.9 CuFt Antistatic; 240 VAC, 50 Hz; 1/Ea

Cole-Parmer StableTemp | Item: 1634032

Designed for safe storage of samples with explosion proof interior with grounded metal parts

₹534,000.00INR / Each

₹534,000.00INR / Each
Product Description

Key Features

  • Explosion-proof interior with EU explosion proof ATEX II C-T6
  • Setting temperature range +3°C to +16°C
  • Micro-processor control system with LED display
  • Multiple alarms and data function
  • Energy efficient design
  • Warranty: 1 year on main unit, 3 years on compressor
  • 1 year warranty

More About this Item

Cole-Parmer StableTemp Spark Free refrigerators are ideal for storing samples at below ambient condition in explosion-proof interior. Models are with forced air cooling with Auto defrost system along with multiple alarms and data function enabling you to check and save historical data. The carbon-hydrogen cooling system doubles the cooling efficiency and saves half the energy when compared to traditional refrigerants.

1 Year WarrantyConformite Europeenne
Specifications
  • Refrigerator Capacity (cu ft)10.9
  • Refrigerator Capacity (Liters)310
  • Min Temperature - Refrigerator (° C)3
  • Max Temperature - Refrigerator (° C)16
  • Temperature ControlMicroprocessor
  • Refrigerator Interior Width (cm)56
  • Refrigerator Interior Height (cm)129
  • Refrigerator Interior Depth (cm)50
  • Exterior Width (cm)60.5
  • Exterior Height (cm)184
  • Exterior Depth (cm)59.8
  • Cabinet ConstructionUpright
  • DisplayLED
  • Power (VAC)240
  • Power (Hz)50
  • Power (watts)210
  • DescriptionSpark free Refrigerator 10.9 CuFt Antistatic; 240 VAC, 50 Hz; 1/Ea
  • Warranty1 year
Reviews
Q&A