Cole-Parmer Square Wide-Mouth Plastic Bottle, PPCO, 175mL; 12/PK

Representative image only.

Cole-Parmer Square Wide-Mouth Plastic Bottle, PPCO, 175mL; 12/PK

Cole-Parmer | Item: 0602262

Fill and remove samples with ease

₹7,500.00INR / Pkg of 12

₹7,500.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Square Wide-Mouth Plastic Bottle, PPCO, 175mL; 12/PK
Cole-Parmer Square Wide-Mouth Plastic Bottle, PPCO, 175mL; 12/PK
0602262

₹7,500.00INR / Pkg of 12
+ =
Total Price 14000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw closures.

Key Features

  • Leakproof polypropylene screw closures
  • Withstand temperatures to 275°F (135°C)
  • Autoclavable
  • 1 year warranty

More About this Item

These space-saving leakproof bottles can withstand temperatures to 275°F (135° C). The wide mouth is easy to fill, store, and transport dry chemicals and environmental samples. Square shape offers visible label surface so bottles are ideal as sample mailers.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)175
  • Capacity (L)0.175
  • Capacity (oz)5.6
  • Capacity (Gal)0.0462351387054161
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene
  • Cap / Stopper Size38
  • Cap Colornatural
  • Bottle Colornatural
  • Autoclavableyes
  • Withstands High Temperature (DegreeF)275
  • Neck Inside Diameter (ID) (mm)27
  • Neck Inside Diameter (ID) (in)1 1/16
  • Outside Diameter (OD) (in)1 31/32
  • Outside Diameter (OD) (cm)5
  • Overall Height (in)4 1/64
  • Overall Height (cm)10.2
  • Overall Depth (in)1 31/32
  • Overall Depth (cm)5
  • Overall Width (in)1 31/32
  • Overall Width (cm)5
  • DescriptionSquare Wide-Mouth Plastic Bottle, PPCO, 175mL; 12/PK
  • Warranty1 year
Reviews
Q&A