Cole-Parmer Square Wide-Mouth Plastic Bottle, HDPE, 175mL; 12/PK

Representative image only.

Cole-Parmer Square Wide-Mouth Plastic Bottle, HDPE, 175mL; 12/PK

Cole-Parmer | Item: 0602202

Maximize your sample storage space

₹7,600.00INR / Pkg of 12

₹7,600.00INR / Pkg of 12
Product Description

Includes

Polypropylene screw closures.

Key Features

  • Space-saving design eliminates wasted shelf space
  • Ideal for mailing
  • Leakproof polypropylene screw enclosure
  • 1 year warranty

More About this Item

These space-saving, leakproof bottles are ideal as sample mailers. Wide mouth is easy to fill. Shape offers visible label surface. All have leakproof polypropylene (PP) screw closures.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)175
  • Capacity (L)0.175
  • Capacity (oz)5.6
  • Capacity (Gal)0.0462351387054161
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene
  • Cap / Stopper Size38
  • Cap Colornatural
  • Bottle Colornatural
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)27
  • Neck Inside Diameter (ID) (in)1 1/16
  • Outside Diameter (OD) (in)1 31/32
  • Outside Diameter (OD) (cm)5
  • Overall Height (in)4 1/64
  • Overall Height (cm)10.2
  • Overall Depth (in)1 31/32
  • Overall Depth (cm)5
  • Overall Width (in)1 31/32
  • Overall Width (cm)5
  • DescriptionSquare Wide-Mouth Plastic Bottle, HDPE, 175mL; 12/PK
  • Warranty1 year
Reviews
Q&A