Cole-Parmer Spatula with Spoon, Porcelain, 1.2 mL, 198 mm L

Representative image only.

Cole-Parmer Spatula with Spoon, Porcelain, 1.2 mL, 198 mm L

Cole-Parmer | Item: 1782986

Ideal for handling small size samples

₹6,200.00INR / Each

₹6,200.00INR / Each
Product Description

Key Features

  • Resistant to scratches and staining
  • Withstands high temperatures
  • Autoclavable
  • 1 year warranty

More About this Item

These glazed porcelain spatulas with a spoon are durable and long-lasting. They feature one flat and one spoon end for added versatility. The flat end is ideal for scraping, while the spoon end is best used for measuring or transferring small quantities of materials.

Easy to sterilize and can withstand high temperatures.

1 Year Warranty
Specifications
  • Capacity (mL)1.2
  • Overall Length (in)7 51/64
  • Overall Length (cm)19.8
  • MaterialPorcelain
  • ColorWhite
  • DescriptionSpatula with Spoon, Porcelain, 1.2 mL, 198 mm L
  • Warranty1 year
Reviews
Q&A