Cole-Parmer Solution Label w/Waterproof Overlay, 4"L x 2" H; 1000/RL

Representative image only.

Cole-Parmer Solution Label w/Waterproof Overlay, 4"L x 2" H; 1000/RL

Cole-Parmer | Item: 6220420

₹39,700.00INR / Roll of 1000

₹39,700.00INR / Roll of 1000
Product Description

Key Features

  • 1 year warranty

More About this Item

Use these labels to organize your samples. Fill out the label using a pen, pencil, or marker; plastic overlay permanently protects the label. Pressure-sensitive. Roll of 1000.

1 Year Warranty
Specifications
  • Height (in)2
  • Length (in)4
  • DescriptionSolution Label w/Waterproof Overlay, 4"L x 2" H; 1000/RL
  • Warranty1 year
Reviews
Q&A