Cole-Parmer Snap Vials, 1.5 mL, 11.6 mm, Amber Glass, 100/Pk

Representative image only.

Cole-Parmer Snap Vials, 1.5 mL, 11.6 mm, Amber Glass, 100/Pk

Cole-Parmer | Item: 1634922

Protect sample integrity by choosing the right accessories for analytical applications

₹380.00INR / Pkg of 100

₹380.00INR / Pkg of 100
Product Description

Key Features

  • Extend autosampler needle lifetime
  • Easy to use — no more overtightening/deforming septa
  • No more loss of samples with no sample evaporation
  • Prevent contamination and avoid damage to the needle and instrument by choosing the right septa for your application

More About this Item

The high-grade autosampler vials are ideal for sample storage and general laboratory use, designed with an over-wind barrier, preventing overtightening/deforming septa, extending the autosampler needle lifetime with minimal damage and preventing sample evaporation due to poor vial-septa-cap sealing. The vials have 40% larger opening for easier sample preparation and reduce the chances of bending and breaking of syringes while filling.
The Kinesis Autosampler Vials are available in clear, clear with label and filling lines, and amber with label and filling lines. Choose from various diameter of opening and neck types with suitable caps and septa, available in volumes of 1.5 and 2.0 mL.

Range includes:
• Snap Vials
• Screw Neck Vials
• Crimp Vials with wide neck
• Short Thread Vials

Quality Standards:

The products are made from the highest quality materials and tested in accordance to the best industry standards. Kinesis autosampler vials undergo various tests such as appearance, dimensions, internal stress, contents of B2O3, hydrolytical resistance, coefficient of thermal expansion, release of arsenic, stibium and plumbum, and other physical and chemical compatibility tests.
Every box of vials comes with quality approved certificate.

More Details:

Choose from the widest range of Kinesis autosampler vials for use in your chromatographic separations. The products are made from the highest quality materials and manufactured in ISO 9001 approved facility. All materials are produced in an ISO Class 8 (Class 100,000) cleanroom.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Volume (mL)1.5
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Thread11.6 mm
  • SterileNo
  • Special FeaturesAmber Glass
  • DescriptionKinesis Snap Vials, 1.5 mL, 11.6 mm, Amber Glass, 100/Pk
Reviews
Q&A