Cole-Parmer Snap/Crimp Vial, Polypropylene, 0.7 mL, 11 mm, Fused Insert; 1000/pk

Representative image only.

Cole-Parmer Snap/Crimp Vial, Polypropylene, 0.7 mL, 11 mm, Fused Insert; 1000/pk

Cole-Parmer | Item: 9870666

Works with both snap caps and crimp caps

₹22,300.00INR / Pkg of 1000

₹22,300.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Snap/Crimp Vial, Polypropylene, 0.7 mL, 11 mm, Fused Insert; 1000/pk
Cole-Parmer Snap/Crimp Vial, Polypropylene, 0.7 mL, 11 mm, Fused Insert; 1000/pk
9870666

₹22,300.00INR / Pkg of 1000
+
Cole-Parmer CRT-11 Manual Crimping Tool, 11 mm Dia
9870685

₹68,000.00INR / Each
=
Total Price 90300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Vial inserts are ideal for handling small-volume samples while delivering low residual volume
  • Clear polypropylene vial with flat bottom

More About this Item

Fused-insert sample vials work with both snap caps and crimp caps.

These small sample fused-insert vials work with both snap caps and crimp caps. Select from glass or polypropylene (PP) vials.

Specifications
  • Volume (mL)0.7
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Height (mm)32
  • Outside Diameter (mm)12
  • DescriptionSnap/Crimp Vial, Polypropylene, 0.7 mL, 11 mm, Fused Insert; 1000/pk
Reviews
Q&A