Cole-Parmer Snap Cap, Polypropylene, Transparent, 11 mm, Pre-Slit Silicone/Blue PTFE Septa, Starburst; 1000/pk

Representative image only.

Cole-Parmer Snap Cap, Polypropylene, Transparent, 11 mm, Pre-Slit Silicone/Blue PTFE Septa, Starburst; 1000/pk

Cole-Parmer | Item: 9870625

No need for tool with quick and easy snap caps

₹36,400.00INR / Pkg of 1000

₹36,400.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Snap Cap, Polypropylene, Transparent, 11 mm, Pre-Slit Silicone/Blue PTFE Septa, Starburst; 1000/pk
Cole-Parmer Snap Cap, Polypropylene, Transparent, 11 mm, Pre-Slit Silicone/Blue PTFE Septa, Starburst; 1000/pk
9870625

₹36,400.00INR / Pkg of 1000
+
Cole-Parmer Snap Top Vial, Glass, 5 mL, Neck Dia. 18 mm; 1000/pk
9870535

₹22,700.00INR / Pkg of 1000
=
Total Price 59100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Snap caps are ideal for use when a crimping tool is not available
  • Constructed of durable polypropylene or polyethylene
  • Select from a variety of caps and septa materials that fit your application and needs

More About this Item

Snap Top Caps can be snapped on and off by hand which eliminates the need for metal crimping and decapping tools. Snap caps are available in polypropylene (PP) or polyethylene (PE) with various septum materials. Select septa with slit to prevent a vacuum from forming inside the vials.
Caps are available in different colors, septum materials, and open or closed configurations to suit your application.

Specifications
  • Cap TypeSnap
  • Cap Diameter (mm)11
  • Cap MaterialPolypropylene
  • Cap colorTransparent
  • Septum TypeSilicone white/PTFE blue with star burst slit
  • SterileNo
  • DescriptionSnap Cap, Polypropylene, Transparent, 11 mm, Pre-Slit Silicone/Blue PTFE Septa, Starburst; 1000/pk
Reviews
Q&A