Cole-Parmer Single-Use Temperature Recorder; 10 Day, -20-100F/-28-38C

Representative image only.

Cole-Parmer Single-Use Temperature Recorder; 10 Day, -20-100F/-28-38C

Cole-Parmer | Item: 8015050

Save money while knowing temperature exposure of shipped samples

₹2,700.00INR / Each

₹2,700.00INR / Each
Product Description

Includes

include one AA battery

Key Features

  • Water and shock resistant
  • Simple to use—just pull out tab to start recorder
  • Unique identifier and tamper-evident seal makes sure data is not corrupt
  • 1 year warranty

More About this Item

These single-use temperature recorders provide secured documentation of continuous temperature measurements. Use these recorders for HVAC applications and high-traffic areas; or install recorders in refrigerated trucks, rail cars, or ocean/air compartments for in-transit use. Mount onto any irregular surface with flexible hanger and adhesive strip at top.
Open front cover for operating instructions in both English and Spanish. Recorders are easy to activate—pull tab to remove shipping form and it simultaneously activates the recorder. After activation, close the cover, and permanently seal with attached adhesive strip. For added security, recipient must remove a tamperproof wire seal to retrieve data.
Each recorder has a unique bar code serial number, which provides positive identification of data for computer tracking, and corresponds to the identification number on shipping form. Each recorder also includes a duplicate shipping form with identification number for extra security and reliable tracking.
Each recorder is housed in heavy cardboard for easy disposal after use. Housing is water- and shock-resistant.

1 Year WarrantyConformite Europeenne
Specifications
  • Chart TypeSingle-use
  • Chart Speed10 days
  • Chart Length (in)36
  • Temp SensorBi-metallic strip
  • Max Temperature (° F)100
  • Min Temperature (° F)-20
  • Max Temperature (° C)38
  • Min Temperature (° C)-28
  • Temperature Accuracy±2.0°F (±1.0°C)
  • Width (in)4 1/8
  • Height (in)6 5/8
  • Depth (in)2
  • Width (cm)10.5
  • Height (cm)16.8
  • Depth (cm)5.1
  • Battery Type1 AA (included)
  • DescriptionSingle-Use Temperature Recorder; 10 Day, -20-100F/-28-38C
  • Warranty1 year
Reviews
Q&A