Cole-Parmer Silicone Self-Fusing Tape, Orange, 1" W; 12 yd/RL, 1 RL/Pk

Representative image only.

Cole-Parmer Silicone Self-Fusing Tape, Orange, 1" W; 12 yd/RL, 1 RL/Pk

Cole-Parmer | Item: 0828000

₹7,900.00INR / Roll of 1

₹7,900.00INR / Roll of 1
Product Description

Key Features

  • 6 month warranty

More About this Item

Self-bonding, self-fusing silicone tape resists moisture, oxygen, and ozone. Highly resistant to voltages-provides a long service life. Use this cohesive insulating barrier from -150 to 500°F (-101 to 260°C). Fuses to itself in about 24 hours, forming an inseparable bond. This flat tape has no adhesives and leaves no residue. Protects from effects of vibration and shock.

6 Month Warranty
Specifications
  • ColorOrange
  • Thickness (mil)0.5
  • MaterialSilicone
  • Width (in)1
  • Length (ft)108
  • Width (cm)2.54
  • Length (m)32.92
  • DescriptionSilicone Self-Fusing Tape, Orange, 1" W; 12 yd/RL, 1 RL/Pk
  • Warranty6 month
Reviews
Q&A