Cole-Parmer Silicone Bath Fluid; 5 Gallons

Representative image only.

Cole-Parmer Silicone Bath Fluid; 5 Gallons

Cole-Parmer | Item: 7893020

Ideal for high oxidation applications

₹227,000.00INR / Each

₹227,000.00INR / Each
Product Description

Key Features

  • Strong resistance to oxidation up to 204°C (400°F)
  • Maximum operating temperature of 316°C (600°F)
  • Pumpable down to -50°C (-46°F)
  • ASTM D92 flash point at 324°C

More About this Item

This silicon-based transfer bath fluid is best suited for high oxidation applications and can be use in fully exposed systems like open baths. Resistant to fouling, you can expect to get a long service life from the fuel. It is ideal for applications not prone to contamination or leaking. The non-corrosive and non-toxic thermal fluid is safe to use.

Specifications
  • Max Temperature (° C)204
  • DescriptionSilicone Bath Fluid - 5 Gallon Pail
Reviews
Q&A