Cole-Parmer Shell Vial Convenience Pack, 2 mL, 12 mm plug

Representative image only.

Cole-Parmer Shell Vial Convenience Pack, 2 mL, 12 mm plug

Cole-Parmer | Item: 9872304

Vials and caps in a convenient pack of 100

₹4,500.00INR / Pkg of 100

₹4,500.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Shell Vial Convenience Pack, 2 mL, 12 mm plug
Cole-Parmer Shell Vial Convenience Pack, 2 mL, 12 mm plug
9872304

₹4,500.00INR / Pkg of 100
+ =
Total Price 19100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • (PE) plugs give a tight seal yet are easy to insert or remove
  • Fits into bench drawer for easy access.
  • Beaker features a 1000 mL capacity
  • Designed with graduation range from 100 to 1000 mL in 50 mL intervals
  • Features yellow colored markings
  • Limited Lifetime Warranty

More About this Item

Components packaged in a clear lid tray with 100 shell vials and 100 conical snap plugs. Snap plugs are not attached to the vials and are in individual plastic bags. Separate packaging keeps vials and plugs particle free.

Limited Lifetime Warranty
Specifications
  • Volume (mL)2
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypePlug
  • Cap Diameter (mm)12
  • Cap MaterialPolyethylene
  • Height (in)1 49/64
  • Outside Diameter (in)19/32
  • Height (mm)45
  • Outside Diameter (mm)15
  • DescriptionShell Vial Convenience Pack, 2 mL, 12 mm plug
  • WarrantyLimited Lifetime
Reviews
Q&A