Cole-Parmer Shell Vial, 8 mm, Amber Glass, Flat Bottom, 1 mL, without Insertion Barrier; 1000/pk

Representative image only.

Cole-Parmer Shell Vial, 8 mm, Amber Glass, Flat Bottom, 1 mL, without Insertion Barrier; 1000/pk

Cole-Parmer | Item: 9870243

Shell vials are an economical choice for many routine HPLC applications

₹27,000.00INR / Pkg of 1000

₹27,000.00INR / Pkg of 1000
Product Description

Key Features

  • Polyethylene plugs give a tight seal yet are easy to insert or remove

More About this Item

These neckless vials with inserts are sold as kits including polyethylene push in caps to assure proper fit and function. Vial selections include clear glass, amber glass or polypropylene.

Specifications
  • Volume (mL)1
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypePlug
  • Cap Diameter (mm)8
  • Cap MaterialPolyethylene
  • SterileNo
  • Height (in)1 37/64
  • Outside Diameter (in)5/16
  • Height (mm)40
  • Outside Diameter (mm)8
  • Special FeaturesWithout Insertion Barrier
  • DescriptionShell Vial, 8 mm, Amber Glass, Flat Bottom, 1 mL, without Insertion Barrier; 1000/pk
Reviews
Q&A