Cole-Parmer Serological Pipette and Organizing Rack Bundle, Polystyrene Pipettes, 25 mL, Sterile, Individually Wrapped; 2 x 150/CS

Representative image only.

Cole-Parmer Serological Pipette and Organizing Rack Bundle, Polystyrene Pipettes, 25 mL, Sterile, Individually Wrapped; 2 x 150/CS

Cole-Parmer | Item: 2530711

Protect pipettes and minimize clutter

₹42,100.00INR / Each

₹42,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer Serological Pipette and Organizing Rack Bundle, Polystyrene Pipettes, 25 mL, Sterile, Individually Wrapped; 2 x 150/CS
Cole-Parmer Serological Pipette and Organizing Rack Bundle, Polystyrene Pipettes, 25 mL, Sterile, Individually Wrapped; 2 x 150/CS
2530711

₹42,100.00INR / Each
+ +
BrandTech BLAUBRAND®  Bulb Pipette, Glass, Class A, 20 mL; 6/PK
2521029

₹32,100.00INR / Pkg of 6
=
Total Price 82000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

300 sterile serological pipettes and one pipette organizing rack.

Key Features

  • Bundle combines serological pipettes and organizing rack for added convenience
  • Pipettes are sterilized by gamma irradiation and individually wrapped to eliminate cross contamination
  • Safely store and protect your pipettes with this durable acrylic rack
  • Each pipette has color-coded “to deliver“ (TD) rings for easy identification
  • Bi-directional graduations on the pipettes provide added applicability
  • Graduations show volume removed or remaining

More About this Item

These Cole-Parmer® serological pipettes and organizing rack are bundled for exceptional convenience. Heavy-duty, blue-tinted, acrylic rack features five angled compartments which can house 1 to 100 mL glass or plastic pipettes. Two slots at the top of the rack are designed to hold pipette controllers. Organizing rack has exterior dimensions of 3.5” W x 15.875” H x 11.5” D.

These serological pipettes are made from transparent polystyrene (PS) and sterilized by gamma irradiation. Choose from standard serological pipettes with highly legible permanent graduations or aspirating serological pipettes without graduations and filter plugs for vacuum aspirating and free-flowing applications.

Unique filter plug eliminates lint fibres and ensures the plug stays in place to prevent overfilling. Each lot is tested for endotoxins and cytotoxicity, and guaranteed non-hemolytic—ideal for tissue culture applications. The highly legible permanent graduations prevent ambiguity and guarantee precise dispensing to ±2%. Generous negative graduations provide additional pipetting volume.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • SterileYes
  • Max Volume (mL)25
  • Graduation Interval0.2 mL
  • Accuracy (%)±2%
  • Tip StyleStandard
  • Body MaterialAcrylic Rack
  • Wetted MatterialPolystyrene Pipettes
  • Color CodeGreen
  • Filter TypeFilter Plug
  • CalibrationTo Deliver (TD)
  • Package Of300 Individually wrapped pipettes
  • DescriptionSerological Pipette and Organizing Rack Bundle, Polystyrene Pipettes, 25 mL, Sterile, Individually Wrapped; 2 x 150/CS
Reviews
Q&A