Cole-Parmer Separatory Funnel with Screw-Cap Top, 100 mL, 2/Pk

Representative image only.

Cole-Parmer Separatory Funnel with Screw-Cap Top, 100 mL, 2/Pk

Cole-Parmer | Item: 0612402

Feature a leakproof threaded screw cap

₹13,400.00INR / Pkg of 2

₹13,400.00INR / Pkg of 2
Product Description

Key Features

  • PTFE plug
  • 1 year warranty

More About this Item

Polypropylene stopcock is fitted wtih a self-lubricating PTFE plug which is push-fitted to the stem of funnel.

1 Year Warranty
Specifications
  • MaterialPolypropylene (PP)
  • Capacity (mL)100
  • Capacity (oz)3
  • Stem OD (mm)9
  • Stem Length (in)2 19/32
  • Stem Length (mm)66
  • DescriptionSeparatory Funnel with Screw-Cap Top, 100 mL, 2/Pk
  • Warranty1 year
Reviews
Q&A