Cole-Parmer Screw-Top HDPE Pail with Handle, 6 Gal (23 L)

Representative image only.

Cole-Parmer Screw-Top HDPE Pail with Handle, 6 Gal (23 L)

Cole-Parmer | Item: 0627309

Lids lock into place, then easily unlock

₹20,400.00INR / Each

₹20,400.00INR / Each
Product Description

More About this Item

Pails are made of rugged high-density polyethelyne (HDPE) that won't buckle even when stacked. Use for either dry or liquid contents. Pails feature screw-top lid and easy-grip handle.

Specifications
  • Capacity (L)22.7
  • Capacity (Gal)6
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHigh-Density Polyethyelene (HDPE)
  • Cap ColorWhite
  • AutoclavableNo
  • Outside Diameter (OD) (in)11 1/4
  • Outside Diameter (OD) (cm)28.6
  • Overall Height (in)17
  • Overall Height (cm)43.2
  • DescriptionScrew-Top HDPE Pail with Handle, 6 gal (23 L); 1/Pk
Reviews
Q&A