Cole-Parmer Screw-Top HDPE Pail with Handle, 3.5 Gal (13 L)

Representative image only.

Cole-Parmer Screw-Top HDPE Pail with Handle, 3.5 Gal (13 L)

Cole-Parmer | Item: 0627305

Lids lock into place, then easily unlock

₹16,000.00INR / Each

₹16,000.00INR / Each
Product Description

More About this Item

Pails are made of rugged high-density polyethelyne (HDPE) that won't buckle even when stacked. Use for either dry or liquid contents. Pails feature screw-top lid and easy-grip handle.

Specifications
  • Capacity (L)13.2
  • Capacity (Gal)3.5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHigh-Density Polyethyelene (HDPE)
  • Cap ColorWhite
  • AutoclavableNo
  • Outside Diameter (OD) (in)11 1/4
  • Outside Diameter (OD) (cm)28.6
  • Overall Height (in)11
  • Overall Height (cm)28
  • DescriptionScrew-Top HDPE Pail with Handle, 3.5 gal (13 L); 1/Pk
Reviews
Q&A